Zoro Homepage

Desk Clamp Array 2X2 Blk

  • Mfr # KTC445B

  • Zoro # G5261217


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
VESA:75 x 75mm, 100 x 100mm.
Includes
(2) 34" Dual Array Assembly, (1) Desk Clamp, (2) 8" Cable Management Sheath, (1) 28" Freestanding Mount Pole, (6) Bumper, (1) 5/32" Hex Key, (1) 7/32" Hex Key, (2) 2" Clamp Pole Pipe, 1(6) M(4) 12mm Phillips Pan Head Screw, 1(6) M(4) 20mm Phillips Pan Head Screw, 1(6) M(4) 30mm Phillips Pan Head Screw, 1(6) 3/8" Nylon Spacer, 1(6) 3/4" Nylon Spacer, (4) 1/4"-20 x 3/4 Button Head Cap Screw, (1) 3/8"-1(6) 1" Flat Head Cap Screw, (4) 1/4" Flat Washer, (1) 1.75OD Cap Pipe.
Series
KTC
Compatibility
4 x 30" Wide Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTC445B
Zoro #
G5261217
UPC #
841872117393
Country of Origin
United States

Dimensions

Max. Screen Size Supported
30 in

Details

Color
Black
Item
Clamp Mount
Standards
VESA:75 x 75mm, 100 x 100mm.
Includes
(2) 34" Dual Array Assembly, (1) Desk Clamp, (2) 8" Cable Management Sheath, (1) 28" Freestanding Mount Pole, (6) Bumper, (1) 5/32" Hex Key, (1) 7/32" Hex Key, (2) 2" Clamp Pole Pipe, 1(6) M(4) 12mm Phillips Pan Head Screw, 1(6) M(4) 20mm Phillips Pan Head Screw, 1(6) M(4) 30mm Phillips Pan Head Screw, 1(6) 3/8" Nylon Spacer, 1(6) 3/4" Nylon Spacer, (4) 1/4"-20 x 3/4 Button Head Cap Screw, (1) 3/8"-1(6) 1" Flat Head Cap Screw, (4) 1/4" Flat Washer, (1) 1.75OD Cap Pipe.
Series
KTC
Compatibility
4 x 30" Wide Monitor
Recycled
Yes
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75
Max. Load Capacity
20 lb
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.