Zoro Homepage

Desk Clamp Array 3W X 1H, KTC320B

  • Mfr # KTC320B

  • Zoro # G5155158


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
14.50 in
Width
41.60 in
Weight Capacity
90 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTC320B
Zoro #
G5155158
UPC #
841872117331
Country of Origin
China

Dimensions

Height
14.50 in
Width
41.60 in
Depth
10.20 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
26 in

Details

Color
Black
Material
Steel
Weight Capacity
90 lb
Includes
(1) Triple Array Assembly (42"), (1) Desk Clamp, (1) Cable Management (8"), (1) Pole Mount (14"), (6) Bumper, (1) Clamp Pole Pipe (2"), (12) (M(4) 12mm) Phillips Pan Head Screw, (12) (M(4) 20mm) Phillips Pan Head Screw, (12) (M(4) 30mm) Phillips Pan Head Screw, (2) (1/4-20 x 3/4") Button Head Cap Screw, (1) (3/8-1(6) 1") Flat Head Cap Screw, (1) Pipe Cap (1.75 OD), Mounting Hardware.
Features
Cable Management, Tilt
Assembly
Required
Item
Desk Mount
Series
KTC
VESA Mount Compatible
Yes
Compatibility
Monitor
Recycled
Yes
Device Supported
Flat Panel Display
Mounting Pattern
75 x 75, 100 x 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.