Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Clamp Array

  • Mfr # KTC230B

  • Zoro # G5154668


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
VESA:75 mm x 75 mm, 100 mm x 100 mm.
Series
KTC
Includes
3/16" Hex Key.
Max. Load Capacity
701 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTC230B
Zoro #
G5154668
UPC #
841872117317
Country of Origin
United States

Dimensions

Max. Screen Size Supported
22 in

Details

Color
Black
Standards
VESA:75 mm x 75 mm, 100 mm x 100 mm.
Item
Clamp Mount
Series
KTC
Includes
3/16" Hex Key.
Max. Load Capacity
701 lb
Compatibility
2 x 22" Monitors/TVs/LCD
Mounting Pattern
100 x 100, 75 x 75
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.