Zoro Homepage

Desk Clamp Array Triple

  • Mfr # KTC230S

  • Zoro # G5155282


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
29.80 in
Width
5 in
Weight Capacity
70 lb
Depth
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTC230S
Zoro #
G5155282
UPC #
841872117324
Country of Origin
United States

Dimensions

Height
29.80 in
Width
5 in
Depth
5.50 in
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in

Details

Color
Silver
Weight Capacity
70 lb
Item
Desk Mount
Series
KTC
Features
Sturdy, Tilt, Horizontal Adjustment, Cable Management, Adjustable Angle, Leveling System, Vertical Adjustment
Mounting Pattern
75 x 75, 100 x 100
VESA Mount Compatible
Yes
Compatibility
TV, Monitor.
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.