Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Mount 3 Heard 1 Arm

  • Mfr # KCD320S

  • Zoro # G5152638


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
13.5 in
Width
41.6 in
Weight Capacity
30 lb
Features
Features,"Tilt, Cable Management, Recycled, VESA Mount Compatible"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCD320S
Zoro #
G5152638
UPC #
841872044644
Country of Origin
China

Dimensions

Height
13.5 in
Width
41.6 in
Depth
7.9 in
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
18 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
18 in

Details

Color
Silver
Weight Capacity
30 lb
Features
Features,"Tilt, Cable Management, Recycled, VESA Mount Compatible"
Includes
1 x Grommet Bracket, 1 x (5/16"-18 x 4") Button Head Cap Screw, 6 x Adhesive Bumper, 2.5mm Hex Key, 2 x (1/4"-20 x 1/2") Button Head Cap Screw, 1 x Arm Cover, 2 x (8-32 x 3/8") Phillips Flat Machine Screw, 1 x (3/32) Hex Wrench, Mounting Hardware.
Item
Mounting Arm
Series
K
For Use On
Flat Panel Display
Product Type
Mounting Arm
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Compatibility
3 x Monitor
Mounting Pattern
75 x 75, 100 x 100
Recycled
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.