Zoro Homepage

Desk Mt, Array 2 Head, 1 Arm

  • Mfr # KCS220S

  • Zoro # G5258024


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
13.5 in
Width
27.4 in
Weight Capacity
17 lb
Depth
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCS220S
Zoro #
G5258024
UPC #
841872044675
Country of Origin
China

Dimensions

Height
13.5 in
Width
27.4 in
Depth
6.4 in
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
24 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
24 in

Details

Color
Silver
Weight Capacity
17 lb
Features
Features,"Ergonomic, Tilt, Articulating, Height Adjustable, VESA Mount Compatible"
Item
Desk Mount
Series
KCS
For Use On
Flat Panel Display
Product Type
Desk Mount
VESA Mount Compatible
Yes
Compatibility
http://www.chiefmfg.com/Products/KCS220S
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.