Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Mt, Array 3 Head, 1 Arm, KCS320B

  • Mfr # KCS320B

  • Zoro # G5194087


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
13.5 in
Width
41.6 in
Weight Capacity
30 lb
Features
Features,"Assembly Required, Cable Management, Tilt, Pivot, Recycled, VESA Mount Compatible"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCS320B
Zoro #
G5194087
UPC #
841872044637
Country of Origin
China

Dimensions

Height
13.5 in
Width
41.6 in
Depth
6.4 in
Maximum Screen Size Supported
18 in
Maximum Adjustable Depth
7.9 in
Minimum Screen Size Supported
10 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
18 in
Max. Adjustable Depth
7.90 in

Details

Color
Black
Weight Capacity
30 lb
Features
Features,"Assembly Required, Cable Management, Tilt, Pivot, Recycled, VESA Mount Compatible"
Assembly
Required
Item
Desk Mount
Series
K
Includes
Mounting Hardware.
For Use On
Flat Panel Display
Product Type
Desk Mount
Compatibility
3 x Monitor
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Orientation
Landscape, Portrait
Recycled
Yes
Mounting Pattern
100 x 100, 75 x 75
Tilt Angle
+ 15° , - 15°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.