
Desktop Pwr Centr 2Ac 2Usb Wht
Mfr # LW40UWP
Zoro # G2239952
product price: $1,644.99
/ea
Free Shipping & Returns
Key Features
Display Size Supported
40 in
Features
Adjustable Depth, Lockable, Ventilation Louver
Product Line
Impact
Certifications & Standards
UL
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW40UWP
Zoro #
G2239952
UPC #
841872173702
Country of Origin
United States
Dimensions
Display Size Supported
40 in
Details
Features
Adjustable Depth, Lockable, Ventilation Louver
Product Line
Impact
Certifications & Standards
UL
Color
White
VESA Mount Standard
200 x 200, 300 x 300, 400 x 400
Product Type
Display Enclosure
Form Factor
Wall Mountable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.