Zoro Homepage

Desktop Pwr Centr 3Ac 2Usb Wht

  • Mfr # LW42UWP

  • Zoro # G2240689


product price: $1,644.99
/ea
Free Shipping & Returns

Key Features

Features
Ventilation Louver, Lockable, Adjustable Depth
Display Size Supported
42 in
Product Line
Impact
Color
White
VESA Mount Standard
200 x 200, 400 x 400, 300 x 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW42UWP
Zoro #
G2240689
UPC #
841872173726
Country of Origin
United States

Dimensions

Display Size Supported
42 in

Details

Features
Ventilation Louver, Lockable, Adjustable Depth
Product Line
Impact
Color
White
VESA Mount Standard
200 x 200, 400 x 400, 300 x 300
Form Factor
Wall Mountable
Product Type
Display Enclosure
Certifications & Standards
UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.