Zoro Homepage

Directional Control Valve, 10 GPM, 4 Way 3 Pos, 1 Spool, Motor Center

  • Mfr # 220952

  • Zoro # G4676688


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
10
Outlet Port Size - Hydraulic Valves
SAE 10
Work Port Size - Hydraulic Valves
SAE 8
Valve Type - Hydraulic Valves
4-Way 3 Pos Motor Center
Number of Spools - Hydraulic Valves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220952
Zoro #
G4676688
UPC #
615986024775
Country of Origin
Bulgaria

Dimensions

Outlet Port Size - Hydraulic Valves
SAE 10
Work Port Size - Hydraulic Valves
SAE 8

Details

Item
Control Valve,10 GPM,1 Spool
Flow Rate (GPM)
10
Valve Type - Hydraulic Valves
4-Way 3 Pos Motor Center
Number of Spools - Hydraulic Valves
1
Max. Pressure - Hydraulic Valves
3625 PSI

Description

Control Valve,10 GPM,1 Spool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.