Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Directional Control Valve, 21 GPM, 3 Way or 4 Way, 3 Pos, 1 Spool

  • Mfr # 220940

  • Zoro # G2654509


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
21
Port Size
SAE 10
Outlet Port Size - Hydraulic Valves
SAE 10
Work Port Size - Hydraulic Valves
SAE 8
Number of Spools - Hydraulic Valves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220940
Zoro #
G2654509
UPC #
615986022054
Country of Origin
United States

Dimensions

Port Size
SAE 10
Outlet Port Size - Hydraulic Valves
SAE 10
Work Port Size - Hydraulic Valves
SAE 8

Details

Flow Rate (GPM)
21
Number of Spools - Hydraulic Valves
1
Max. Pressure - Hydraulic Valves
3625 PSI
Weight
9 lbs

Description

The Chief P80-CV1 valve is a versatile 3-way OR 4-way, 3 position directional control valve for use with either double-acting OR single-acting cylinders. This valve is for use with open center systems only. Not power beyond convertible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.