Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Directional Control Valve 4-Way 3 Pos, 10 Gpm, 3625 PSI, 7 Spool

  • Mfr # 220847

  • Zoro # G2653011


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
10
Number of Spools - Hydraulic Valves
7
Work Port Size - Hydraulic Valves
SAE 8
Max. Pressure - Hydraulic Valves
3625 PSI
Weight
28 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220847
Zoro #
G2653011
UPC #
615986035306
Country of Origin
United States

Dimensions

Work Port Size - Hydraulic Valves
SAE 8

Details

Flow Rate (GPM)
10
Number of Spools - Hydraulic Valves
7
Max. Pressure - Hydraulic Valves
3625 PSI
Weight
28 lbs

Description

Directional Control Valve 4-Way 3 pos,10 GPM, 3625 PSI, 7 Spool 6 spools 4-way 3-pos. tandem center 3-pos. spring center action SAE 10 inlet/outlet, Max: 10 GPM Max: 3625 PSI 2 joysticks 2 levers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.