Zoro Homepage

Dmp Display Mount

  • Mfr # PAC261D

  • Zoro # G5364345


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Color
Black Wrinkle
Height
10 in
Width
10 in
Weight Capacity
30 lb
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC261D
Zoro #
G5364345
UPC #
841872152417
Country of Origin
United States

Dimensions

Height
10 in
Width
10 in
Depth
4 in

Details

Color
Black Wrinkle
Weight Capacity
30 lb
Includes
(1) Media Player Bracket, (2) Velcro Strap, Installation Instruction, Mounting Hardware.
Series
PAC
Device Supported
Media Player, CPU
Recycled
Yes
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100
Item
Mounting Bracket
Compatibility
Small to Medium Sized Digital Media Players and CPU's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.