
Dmp Mount
Mfr # PAC260D
Zoro # G5354843
product price: $54.19
/eaKey Features
Color
Black Wrinkle
Includes
(2) Velcro Strap, Mounting Hardware, Installation Instruction.
Series
PAC
Mounting Pattern
100 x 100
Device Supported
CPU, Media Player
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC260D
Zoro #
G5354843
UPC #
841872152387
Country of Origin
Unknown
Details
Color
Black Wrinkle
Includes
(2) Velcro Strap, Mounting Hardware, Installation Instruction.
Series
PAC
Item
Mounting Bracket
Mounting Pattern
100 x 100
Device Supported
CPU, Media Player
Recycled
Yes
VESA Mount Compatible
Yes
Max. Load Capacity
30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.