
Dmp Wall Mount With Powerbrick
Mfr # PAC261W
Zoro # G5364162
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Black Wrinkle
Weight Capacity
30 lb
Depth
1.40 in
Includes
(1) Media Player Bracket, (2) Velcro Strap, (1) FSR Assembly, Installation Instruction, Mounting Hardware.
VESA Mount Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC261W
Zoro #
G5364162
UPC #
841872152431
Country of Origin
United States
Dimensions
Depth
1.40 in
Details
Color
Black Wrinkle
Weight Capacity
30 lb
Includes
(1) Media Player Bracket, (2) Velcro Strap, (1) FSR Assembly, Installation Instruction, Mounting Hardware.
VESA Mount Compatible
Yes
Recycled
Yes
Item
Mounting Bracket
Series
PAC
Mounting Pattern
100 x 100
Device Supported
CPU, Media Player
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.