Zoro Homepage

Double-Acting Hand Operated Hydraulic Pump

  • Mfr # 220992

  • Zoro # G003534592


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Reservoir Capacity
1.53 cu.in.
Port Size
3/8 NPT
Max. Pressure
3625 PSI
Weight
22 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220992
Zoro #
G003534592
UPC #
615986041192
Country of Origin
United States

Dimensions

Port Size
3/8 NPT

Details

Reservoir Capacity
1.53 cu.in.
Max. Pressure
3625 PSI
Weight
22 lbs

Description

Chief hydraulic hand pumps are engineered to deliver manual hydraulic power across a wide range of applications. They work by manually pumping the lever to create hydraulic pressure, enabling operators to manage hydraulic mechanisms and components independent of external power sources. These double-acting pumps are commonly employed in situations requiring portability, simplicity, and precise operational control, such as small-scale hydraulic systems, maintenance work, and emergency scenarios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.