Zoro Homepage

Double-Acting Hydraulic Hand Pump 1.3 Gal. 3/8 NPT 1.51 CID

  • Mfr # 220996

  • Zoro # G2513468


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Reservoir Capacity
1.3 Gallons
Weight
18 lbs.
Max. Pressure
3625 PSI
PORT SIZE
3/8 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220996
Zoro #
G2513468
UPC #
615986035498
Country of Origin
United States

Dimensions

PORT SIZE
3/8 in NPT

Details

Reservoir Capacity
1.3 Gallons
Weight
18 lbs.
Max. Pressure
3625 PSI

Description

Manual hand pumps are designed to create flow of hydraulic oil, usually for activation of a hydraulic cylinder. They can be used in single or double acting applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.