
Drpship - Chf Flr Stnd 42-71"
Mfr # PF1UB
Zoro # G6206576
product price: $1,003.99
/eaKey Features
Width
36"
Depth
30"
Height
94.5"
Material
Aluminum
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF1UB
Zoro #
G6206576
UPC #
841872100654
Country of Origin
Unknown
Dimensions
Width
36"
Depth
30"
Height
94.5"
Details
Material
Aluminum
Color
Black
Product Type
Display Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.