
Dual Arm Metal Stud Wall
Mfr # KWDSK110B
Zoro # G6227707
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
10.79 in
Width
10.31 in
Load Capacity
40 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KWDSK110B
Zoro #
G6227707
UPC #
841872106519
Country of Origin
United States
Dimensions
Height
10.79 in
Width
10.31 in
Depth
2.83 in
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in
Maximum Screen Size Supported
30 in
Minimum Screen Size Supported
10 in
Details
Item
Mounting Arm
Color
Black
Load Capacity
40 lb
Material
Steel
Features
Tilt, Pivot, Cable Management
Mounting Pattern
75 x 75, 100 x 100
Device Supported
TV, Monitor
VESA Mount Compatible
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.