
Chief 16" Swing Arm Wall Extension - For 10-32" Monitors - Black - Steel - 25 lb
Mfr # FWDSK110B
Zoro # G5194114
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Weight Capacity
25 lb
Standards
VESA 75 x 75mm, VESA 100 x 100mm.
Includes
All mounting hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FWDSK110B
Zoro #
G5194114
UPC #
841872103808
Country of Origin
United States
Details
Color
Black
Material
Steel
Weight Capacity
25 lb
Standards
VESA 75 x 75mm, VESA 100 x 100mm.
Includes
All mounting hardware
Mounting
75 x 75, 100 x 100
For Use On
Flat Panel Display
VESA Mount Compatible
Yes
Item
Wall Mount
Mounting Pattern
100 x 100, 75 x 75
Compatibility
Small Flat Panel Display
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.