Zoro Homepage

Dual Arm Steel Stud, Silver, JWDSK210S

  • Mfr # JWDSK210S

  • Zoro # G6215588


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Load Capacity (Lb.)
75 lb
Series
JWD
Includes
JWDSK210S Dual Swing Arm Wall Mount, All Mounting Hardware
Max. Screen Size Supported
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWDSK210S
Zoro #
G6215588
UPC #
841872103907
Country of Origin
United States

Dimensions

Max. Screen Size Supported
40 in
Maximum Screen Size Supported
40 in

Details

Item
Wall Mount
Color
Silver
Load Capacity (Lb.)
75 lb
Series
JWD
Includes
JWDSK210S Dual Swing Arm Wall Mount, All Mounting Hardware
Compatibility
Up to 40" Flat Panels TVs and Monitors
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.