Zoro Homepage

Dual Arm Steel Stud, Slv

  • Mfr # FWDSK110S

  • Zoro # G5194227


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
10.8"
Width
10.3"
Weight Capacity
40 lb
Depth
2.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWDSK110S
Zoro #
G5194227
UPC #
-
Country of Origin
Unknown

Dimensions

Height
10.8"
Width
10.3"
Depth
2.9"
Minimum Screen Size Supported
10"
Maximum Screen Size Supported
32"
Min. Screen Size Supported
10 in
Max. Screen Size Supported
32 in

Details

Color
Silver
Weight Capacity
40 lb
Features
Tilt, Cable Management, Swivel
Product Type
Mounting Arm
Maximum Load Capacity
40 lb
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75
Certifications & Standards
UL
Device Supported
Flat Panel Display
Package Contents
FWDSK110S Dual Swing Arm Stud Wall Mount(3) (1/4"-20) Snaptoggle BBMounting Hardware
Recycled
Yes
Standards
UL
Includes
(3) (1/4"-20) Snaptoggle BB, Mounting Hardware.
Item
Mounting Arm
Series
FWD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.