
Dual Arm Steel Stud Wall Mnt,
Mfr # JWDSKUS
Zoro # G5193938
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
13 in
Width
26 in
Weight Capacity
75 lb
Features
Tilt, Cable Management, Pivot, Foldable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JWDSKUS
Zoro #
G5193938
UPC #
841872114460
Country of Origin
United States
Dimensions
Height
13 in
Width
26 in
Depth
3.41 in
Max. Adjustable Depth
20.41 in
Min. Screen Size Supported
26 in
Max. Screen Size Supported
45 in
Details
Color
Silver
Weight Capacity
75 lb
Features
Tilt, Cable Management, Pivot, Foldable
Includes
Mounting Hardware.
Series
JWD
Orientation
Landscape, Portrait
Mounting Pattern
200 x 200, 400 x 400, 200 x 100, 100 x 100
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Item
Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.