Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Arm Wall Mnt, Univ

  • Mfr # JWDUS

  • Zoro # G6220594


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
14.69 in
Width
12.13 in
Load Capacity
75 lb
Depth
2.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWDUS
Zoro #
G6220594
UPC #
841872114392
Country of Origin
China

Dimensions

Height
14.69 in
Width
12.13 in
Depth
2.69 in

Details

Item
Wall Mount
Color
Silver
Load Capacity
75 lb
Includes
1 x Dual Arm Mount, 1 x J-Series Wall Plate, 2 x Cable Management Cover, 2 x (3/8" X 3") Hex Head Lag Screws, 4 x (8-32 X 3/8") Phillips Flat Machine Screws
Standards
UL
Recycled
Yes
Mounting Pattern
200 x 100, 100 x 100, 200 x 200
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Maximum Load Capacity
75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.