Dual Arm Wall Mount, JWD-210B
Mfr # JWD-210B
Zoro # G5152884
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
75 lb
Includes
Series
JWD
Product Type
Mounting Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JWD-210B
Zoro #
G5152884
UPC #
841872058528
Country of Origin
United States
Dimensions
Min. Screen Size Supported
26 in
Max. Screen Size Supported
40 in
Details
Color
Black
Weight Capacity
75 lb
Includes
Item
Mounting Arm
Series
JWD
Product Type
Mounting Arm
Compatibility
Medium Flat Panel Display: 26" to 40" Screens
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.