Zoro Homepage

Dual Arm Wall Mount, JWD210S

  • Mfr # JWD210S

  • Zoro # G6204327


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Load Capacity (Lb.)
75 lb
Series
JWD
Includes
Min. Screen Size Supported
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWD210S
Zoro #
G6204327
UPC #
841872058535
Country of Origin
United States

Dimensions

Min. Screen Size Supported
26 in
Max. Screen Size Supported
40 in

Details

Item
Mounting Arm
Color
Silver
Load Capacity (Lb.)
75 lb
Series
JWD
Includes
Compatibility
Medium Flat Panel Display:26" to 40"
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.