Zoro Homepage

Dual Array Cart Mount Raxxess

  • Mfr # QMP1MM2

  • Zoro # G5399948


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4-1/2 in
Overall Width
24 in
Overall Depth
8 in
Color
Black
Monitor Size
22.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMP1MM2
Zoro #
G5399948
UPC #
670429382010
Country of Origin
United States

Dimensions

Overall Height
4-1/2 in
Overall Width
24 in
Overall Depth
8 in
Monitor Size
22.7 in

Details

Color
Black
Item
Crossbar
Series
QMPM
Compatible With
Monitor
Load Capacity
70 lb
Number of Displays Supported
2
Mounting Pattern
75 x 75, 100 x 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.