Zoro Homepage

DUAL DYNAMIC MONITOR ARM, BLACK

  • Mfr # DMA2B

  • Zoro # G014903165


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
30 lb
Maximum Load Capacity
30 lb
Minimum Extended Height
12"
Mounting Pattern
75 x 75, 100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMA2B
Zoro #
G014903165
UPC #
841872174907
Country of Origin
China

Dimensions

Minimum Extended Height
12"
Height Adjustable
Yes
Maximum Screen Size Supported
32"
Min. Extended Height
12 in
Max. Screen Size Supported
32 in

Details

Color
Black
Weight Capacity
30 lb
Maximum Load Capacity
30 lb
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
2
Device Supported
Monitor
Package Contents
Koncīs Monitor Arm Mount, Dual, Black, Rotation Stop, 2-piece Desk Clamp
Includes
Rotation Stop, 2-piece Desk Clamp.
Features
Cable Management, Gas Spring, Accessory Storage, Quick Release Mechanism, Ergonomic, Adjustable Tilt; Height Adjustable
Application
Desk
Item
Desk Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.