
Dual Pole/Ceil Silver Vesa 200
Mfr # FDP4101S
Zoro # G6215292
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Depth
3.8"
Width
5.6"
Height
6.9"
Color
Silver
Features
Tilt, Yaw Adjustment, Flexible, Lockable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FDP4101S
Zoro #
G6215292
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
3.8"
Width
5.6"
Height
6.9"
Details
Color
Silver
Features
Tilt, Yaw Adjustment, Flexible, Lockable
Product Type
Pole Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.