Zoro Homepage

E1 Enclosed Rack, 36U, 28" Dee

  • Mfr # NE1F3628

  • Zoro # G5155614


product price: $609.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
70 in
Depth
28 in
Width
23.5 in
Features
Vented Bottom, Cable Management, Adjustable Depth, Adjustable Rear Rail
Package Contents
NE1F3628 Rack Frame, Adjustable Depth Rear Rack Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE1F3628
Zoro #
G5155614
UPC #
670429370925
Country of Origin
United States

Dimensions

Height
70 in
Depth
28 in
Width
23.5 in
Rack Height
36U
Rack Depth
24.50 in

Details

Features
Vented Bottom, Cable Management, Adjustable Depth, Adjustable Rear Rail
Package Contents
NE1F3628 Rack Frame, Adjustable Depth Rear Rack Rail
Product Name
NE1F3628 Rack Frame
Product Color
Black
Product Type
Rack Frame
Environmentally Friendly
Yes
Maximum Weight Capacity
2500 lb
Product Material
Steel
Product Series
NE1
Rack Type
Open Frame
Form Factor
Floor Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.