Zoro Homepage

E1 Enclosed Rack Door, 28U, Pl

  • Mfr # NE1D28P

  • Zoro # G5155605


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Smoke
Material
Plexiglass
Standards
TAA Compliant
Includes
Plexiglas Door for 28U E1 Rack, Lock
Compatibility
E1 Series Racks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE1D28P
Zoro #
G5155605
UPC #
670429370796
Country of Origin
United States

Dimensions

Compatible Rack Height
28U

Details

Item
Door Panel
Color
Smoke
Material
Plexiglass
Standards
TAA Compliant
Includes
Plexiglas Door for 28U E1 Rack, Lock
Compatibility
E1 Series Racks
Series
NE1D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.