Zoro Homepage

E1 Enclosed Rack Door, 28U, So

  • Mfr # NE1D28S

  • Zoro # G5396545


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Height
50.1 in
Depth
0.7 in
Width
20.1 in
Product Series
NE1D
Compatibility
Raxxess 28 U E1 Enclosed Rack Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE1D28S
Zoro #
G5396545
UPC #
670429370802
Country of Origin
United States

Dimensions

Height
50.1 in
Depth
0.7 in
Width
20.1 in
Compatible Rack Height
28U

Details

Product Series
NE1D
Compatibility
Raxxess 28 U E1 Enclosed Rack Cabinet
Product Type
Door Panel
Product Color
Black
Product Material
Steel
Product Name
Steel Door for 28U E1 Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.