Zoro Homepage

E1 Enclosed Rack Door, 36U, Pe

  • Mfr # NE1D36F

  • Zoro # G5155596


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Height
64.1 in
Depth
0.7 in
Width
20.1 in
Compatible Rack Height
36U
Product Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE1D36F
Zoro #
G5155596
UPC #
670429370819
Country of Origin
United States

Dimensions

Height
64.1 in
Depth
0.7 in
Width
20.1 in
Compatible Rack Height
36U

Details

Product Color
Black
Compatibility
Chief 36U E1 Series Rack Cabinet
Product Name
Perforated Steel Door for 36U E1 Rack
Product Material
Steel
Product Type
Door Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.