Zoro Homepage

E1 Enclosed Rack Door, 36U, So

  • Mfr # NE1D36S

  • Zoro # G5155675


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
64.1 in
Depth
0.7 in
Width
20.1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE1D36S
Zoro #
G5155675
UPC #
670429370833
Country of Origin
United States

Dimensions

Height
64.1 in
Depth
0.7 in
Width
20.1 in
Compatible Rack Height
36U

Details

Item
Door Panel
Color
Black
Material
Steel
Standards
TAA Compliant
Compatibility
Raxxess 36 U E1 Enclosed Rack Cabinet
Series
NE1D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.