Zoro Homepage

E1 Enclosed Rack Door, 44U, Pe

  • Mfr # NE1D44F

  • Zoro # G5368396


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
78.1 in
Depth
0.7 in
Width
20.1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE1D44F
Zoro #
G5368396
UPC #
670429370840
Country of Origin
United States

Dimensions

Height
78.1 in
Depth
0.7 in
Width
20.1 in
Compatible Rack Height
44U

Details

Item
Door Panel
Color
Black
Material
Steel
Compatibility
Raxxess 44U E1 Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.