
Economy Flange 2Sp Pnl/Smoothp
Mfr # EFG-2
Zoro # G5371266
product price: $10.29
/eaKey Features
Color
Black
Material
Steel
Height
3.5"
Width
19"
Depth
0.5"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EFG-2
Zoro #
G5371266
UPC #
670429033110
Country of Origin
United States
Dimensions
Height
3.5"
Width
19"
Depth
0.5"
Compatible Rack Height
2U
Details
Color
Black
Material
Steel
Product Type
Blanking Panel
Item
Blanking Panel
Description
This CHIEF brand Economy Flange 2Sp Pnl/Smoothp has a height of 3.5", a width of 19", a depth of 0.5", and is made of steel. It is black in color and is a blanking panel type product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.