Zoro Homepage

Economy Flanged 3Sppnl/Sm00Thp

  • Mfr # EFG-3

  • Zoro # G5365842


product price: $13.19
/ea

Key Features

Color
Black
Material
Steel
Height
5.2"
Width
19"
Depth
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFG-3
Zoro #
G5365842
UPC #
670429033134
Country of Origin
United States

Dimensions

Height
5.2"
Width
19"
Depth
0.5"
Compatible Rack Height
3U

Details

Color
Black
Material
Steel
Product Type
Blanking Panel
Item
Blanking Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.