Zoro Homepage

Economy Rack 12/16-3/4"Oak Mel

  • Mfr # ER-12\16

  • Zoro # G5155693


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
55.9 in
Depth
15.8 in
Description/Special Features
Casters
Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-12\16
Zoro #
G5155693
UPC #
670429008378
Country of Origin
United States

Dimensions

Height
55.9 in
Depth
15.8 in

Details

Item
Rack Frame
Color
Black
Description/Special Features
Casters
Material
Laminate
Assembly Required
Yes
Mounting
Floor Standing
Series
ER
Rack Type
Open Frame
Weight Capacity
150 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.