Zoro Homepage

Economy Rack, 16-Space

  • Mfr # ER-16

  • Zoro # G5155745


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Height
31.4 in
Depth
15.9 in
Features
Casters
Rack Height
16U
Rack Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-16
Zoro #
G5155745
UPC #
670429008422
Country of Origin
United States

Dimensions

Height
31.4 in
Depth
15.9 in
Rack Height
16U
Rack Depth
15 in

Details

Features
Casters
Product Material
Laminate
Assembly Required
Yes
Product Type
Rack Frame
Maximum Weight Capacity
150 lb
Product Name
16U Economy Rack
Product Color
Black
Form Factor
Floor Standing
Rack Type
Open Frame
Product Series
ER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.