Zoro Homepage

Economy Rack Plexi Door-12 Spa

  • Mfr # ERD-12

  • Zoro # G5155684


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Acrylic Door for 12U Economy Racks, Lock
Product Name
Acrylic Door for 12U Economy Racks
Compatibility
BRK Series 12U Economy Racks
Product Series
ERD
Product Color
Smoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERD-12
Zoro #
G5155684
UPC #
670429008576
Country of Origin
United States

Dimensions

Compatible Rack Height
12U

Details

Package Contents
Acrylic Door for 12U Economy Racks, Lock
Product Name
Acrylic Door for 12U Economy Racks
Compatibility
BRK Series 12U Economy Racks
Product Series
ERD
Product Color
Smoke
Product Material
Acrylic
Product Type
Door Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.