Zoro Homepage

Economy Rack Plexi Door-8 Spac

  • Mfr # ERD-8

  • Zoro # G5155587


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Product Material
Acrylic
Product Series
ERD
Product Type
Door Panel
Product Color
Smoke
Compatibility
BRK Series 8U Economy Racks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERD-8
Zoro #
G5155587
UPC #
670429008644
Country of Origin
United States

Dimensions

Compatible Rack Height
8U

Details

Product Material
Acrylic
Product Series
ERD
Product Type
Door Panel
Product Color
Smoke
Compatibility
BRK Series 8U Economy Racks
Product Name
Acrylic Door for 8U Economy Racks
Package Contents
Acrylic Door for 8U Economy Racks, Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.