Zoro Homepage

Ecr-12Space Cherry Rack

  • Mfr # ECRR-12-20CH

  • Zoro # G5364765


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Cherry
Material
Laminate, Plexiglas
Height
26"
Width
20.6"
Depth
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECRR-12-20CH
Zoro #
G5364765
UPC #
670429041870
Country of Origin
United States

Dimensions

Height
26"
Width
20.6"
Depth
20"
Rack Height
12U

Details

Color
Cherry
Material
Laminate, Plexiglas
Includes
12U ECR Rack, Casters, Locking Smoked-Plexi Front Door, Locking Rear Solid Door.
Features
Casters, Lockable Rear Door
Mounting
Floor Standing
Product Type
Rack Cabinet
Series
ECRR
Item
Rack Cabinet
Rack Type
Enclosed Cabinet
Assembly
Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.