Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ecr-St Optional Podium Shelf(S

  • Mfr # ECR-12\16STPS

  • Zoro # G5365745


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Finish
Powder Coated
Mounting
Rack
Product Type
Rack Shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECR-12\16STPS
Zoro #
G5365745
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Material
Steel
Finish
Powder Coated
Mounting
Rack
Product Type
Rack Shelf
Item
Rack Shelf
Series
ECR
Assembly Required
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.