Zoro Homepage

Ecrr-12-20Deep-Walnut

  • Mfr # ECRR-12-20WT

  • Zoro # G5371756


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut
Material
Plexiglass
Height
26"
Width
20.6"
Weight Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECRR-12-20WT
Zoro #
G5371756
UPC #
670429038511
Country of Origin
United States

Dimensions

Height
26"
Width
20.6"
Depth
20"
Rack Height
12U

Details

Color
Walnut
Material
Plexiglass
Weight Capacity
150 lb
Application
Server
Includes
12U ECR Rack, Casters, (1) Locking Smoked-Plexi Front Door, (1) Locking Rear Solid Door.
Product Type
Rack Cabinet
Assembly
Required
Series
ECRR
Item
Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.