
Eiki 970 Sanyo 8800, RPA7500
Mfr # RPA7500
Zoro # G6239126
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Depth
5.5"
Material
Steel
Height
1.8"
Width
6.3"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA7500
Zoro #
G6239126
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
5.5"
Height
1.8"
Width
6.3"
Details
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
EIKI LC970 Projector, BOXLIGHT 3650 Projector, Sanyo Projectors: PLC-8800N, PLC 5600N, Proxima Projectors: DP 5900, DP 9200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.