
Eiki 980 Sanyo 9250, RPA9250
Mfr # RPA9250
Zoro # G6217943
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Depth
5.5"
Color
Black
Width
6.3"
Height
1.8"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA9250
Zoro #
G6217943
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
5.5"
Width
6.3"
Height
1.8"
Details
Color
Black
Material
Steel
Product Type
Ceiling Mount
Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.