Zoro Homepage

Eiki Lc7000, Sanyo Plc5500, RPA7000

  • Mfr # RPA7000

  • Zoro # G6192244


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Height
1.8"
Color
Black
Depth
5.5"
Material
Steel
Width
6.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA7000
Zoro #
G6192244
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8"
Depth
5.5"
Width
6.3"

Details

Color
Black
Material
Steel
Product Type
Ceiling Mount
Compatibility
EIKI LC7000 Projector, SANYO PLC5500 Projector, BOXLIGHT 3600 Projector, PROXIMA DP5600 Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.