Zoro Homepage

Electronic Pressure Switch , 1000-6000 PSI, 1/4 NPT

  • Mfr # BPA-4-4M-C-HC

  • Zoro # G416382049


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Operating Temp.
-15° to 230° F
Voltage
12-24 VDC - 125/250 VAC
Max. Pressure
9000 psi (Static) - 7500 psi (Dynamic)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPA-4-4M-C-HC
Zoro #
G416382049
UPC #
615986064368
Country of Origin
Unknown

Details

Item
Power Unit Accessories
Operating Temp.
-15° to 230° F
Voltage
12-24 VDC - 125/250 VAC
Max. Pressure
9000 psi (Static) - 7500 psi (Dynamic)

Description

1000-6000 PSI range1/4 NPTSPDTDIN connector5 amp at 12/24VDC and 125V/250VACMax overpressure: 9000 psi other ranges and factory pre-set options available

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.