
Elite Cr-10/16-Walnut
Mfr # ECR-10\16WT
Zoro # G5364878
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Material
Plexiglas, Melamine
Height
41.5"
Width
24"
Depth
20.8"
Finish
Laminate, Cherry, Wood Grain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECR-10\16WT
Zoro #
G5364878
UPC #
-
Country of Origin
Unknown
Dimensions
Height
41.5"
Width
24"
Depth
20.8"
Details
Color
Walnut
Material
Plexiglas, Melamine
Finish
Laminate, Cherry, Wood Grain
Number of Shelves
1
Mounting
Floor
Product Type
A/V Equipment Cabinet
Storage Compartment Door Type
Locking Door
Series
ECR
Number of Doors
1
Item
A/V Equipment Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.