Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elite Projector Mount

  • Mfr # RPMA181

  • Zoro # G5307873


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Features
Cable Management, Lock Release
Depth
5.50 in
Certifications & Standards
TUVUL
Product Series
RPMA
Width
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMA181
Zoro #
G5307873
UPC #
841872100050
Country of Origin
United States

Dimensions

Depth
5.50 in
Width
6.50 in
Height
2.75 in

Details

Features
Cable Management, Lock Release
Certifications & Standards
TUVUL
Product Series
RPMA
Device Supported
Projector
Color
Black
Maximum Load Capacity
50 lb
Post-consumer-waste%
30%
Package Contents
RPMA181 RPA Elite Custom Projector Mount with Keyed Locking1 x Interface BracketAll-Points Security KitInstallation Instruction
Product Type
Ceiling Mount
Recycled
Yes
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.